Add More Items
View All Quick Selects
Below you can add an image for 'gas leak detector' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Field Installation Kits and Parts - Filler Plate Cover Replacement Latch, Filler Plate Cover Replacement Latch, Gray, For 14-5/16-Inch Wide BR Loadcenters Only
Total Availability: In Stock
Check local availability
Book Price
$25.98
Each
Eaton BR Surge Loadcenter, Factory Integrated Surge, Main Circuit Breaker, 200 A, L2, Aluminum, Cover Included, Nema 1, Metallic, 25 Kaic, BWH, Combination, 40/40 Circuits, 40 Spaces, Three-Wire, Single-Phase, 120/240 V
$1,093.10
Eaton BR 1-Inch Loadcenter Accessory, Suitable For CH and BR Loadcenters, Bonding Strap With Screw, BR, 1 In, CH and BR Loadcenters
$9.19
Led R20 Lamp, 80, 2700 K, 470 LM Brightness (Lumens), 7 W, 120 V, White, 25000 H Average Life, Medium Base, Dimmable, 3.6 In Length
$7.67
Grounding Tail, Connection: Loop With Ground Screw and Stripped End, Wire Size: 12 Awg, Green, Wire Type: Solid, 10 In Length, Package: 50/Bag, C/Us Ul Listed, Ensures Compliance With Nec Standards, Rohs Compliant, For Device Grounding Applications
$76.82
Per 100
Eaton Handle Tie Bar For Type BR Circuit Breakers, Handle Lock/Tie, BR, 1 In, Quantity: 10, BR Loadcenter
$12.93
Eaton Hold-Down Screw Kit, Suitable For BR Circuit Breakers, Hold-Down Screw Kit For Two-Pole Types BJ and BJH Circuit Breakers In Mlo Loadcenters 125–225 A, 1 In, For BJ and BJH Circuit Breakers
$27.78
Eaton Loadcenter Ground Bar Kit, 2.34 In Mounting Hole Distance, Kit, 400 A, 600 A, Single- and Three-Phase, For 400A and 600A BR Loadcenters
$23.05
Soft Carrying Case, 600D Durable Polyester Handle Material, Black/Yellow, 240 MM Overall Length, 205 MM Overall Width, 75 MM Overall Depth
$74.81
Eaton Group Metering Renewal Part, Ansi-61 Light Gray Touch-Up Paint, Nema 3R CH Loadcenters and BR Loadcenters
$265.63
Flush Mount, 120 V Ac, 1500 W, 1 In Width, 2 In Height, Lexan Housing Material, SPST Switch Type, Cadmium Coated CDS Photocell Sensor, -40 °F Operating Temperature, +140 °F Operating Temperature, Flush Mount, 0.3 LB/Ea
$65.32
Eaton Powerxl DG1 Variable Frequency Drive, IP21 3PH-Input - 3PH-Output Powerxl Drive, 208-240V Input 55 KW 75 HP CT 3-Phase 50/60 HZ 105A Output IP21/Type 1 Enclosure FR6 LCD Display
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$19,782.62
Eaton Pon Accessories - 14 Terminal Ground Bar, (1) 2/0 Lug -CH/BR Plug-On Neutral, 14 Circuits, 14 Terminals
$36.41
Eaton Pon Accessories - 21 Terminal Ground Bar, (1) 2/0 Lug -CH/BR Plug-On Neutral, Ground Bar, 21 Circuits, 21 Terminals
$56.66
Eaton Door Lock, CH Replacement Part Loadcenter Accessory, 0.75 In, Used With 3/4 In Loadcenters
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$95.05
Eaton Loadcenter Field Installation Kits and Parts, Requires (6) 1 In Spaces, Main and Sub-Feed Lug Blocks, 225 A, Three-Pole, For BR Loadcenter, #2 Awg-300 Kcmil
$233.54
Eaton Mechanical Interlock, Suitable For Two-, Three-Pole BR Breaker, Mechanical Interlock For Type BR For Two-, Three- and Four-Pole Breakers, Quantity: 10, For Two-, Three-, Four-Pole BR Breaker
$90.04
Eaton Eaton BR Main Lug Loadcenter, Indoor, Main Lug Only, 125 A, X0, Aluminum, Nema 1, Metallic, 10KAIC, Surface, Flush, 24 Circuits, Twenty-Four Pole, 12 Spaces, Two Hots, A Neutral, and A Ground, Single-Phase, 120/240V, #6-2/0 Awg Cu/Al
$238.70
Eaton Eaton BR Main Lug Loadcenter, Main Lug Only, 125 A, X1, Aluminum, Gray, Nema 1, Metallic, 10KAIC, BR2125, Surface, Flush, 32 Circuits, Twenty-Four Pole, 16 Spaces, Two Hots, A Neutral, and A Ground, Single-Phase, 120/240V, #6-2/0 Awg Cu/Al
$229.10
Eaton Eaton BR Main Lug Loadcenter, Main Lug Only, 125 A, X2, Aluminum, Nema 1, Metallic, 10KAIC, BR2125, NEMA1, 40 Circuits, Twenty Pole, 20 Spaces, Two Hots, A Neutral, and A Ground, Single-Phase, Type BR 1-Inch Breakers, 120/240V, #6-2/0 Awg Cu/Al
$190.09
20
Popularity
Default